Motion
LHA-6
Spherical Plain Bearing - 0.3750 in Bore, 0.8125 in OD, 0.406 in Inner Ring Width, Open, Precision Grade
MI ITEM #00100207
MFR #LHA-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.3750 in Bore, 0.8125 in OD, 0.406 in Inner Ring Width, Open, Precision Grade
MI ITEM #00100207
MFR #LHA-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LHA 6 SPHERICAL BRG

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Lubrication
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    Steel
  • Inner Ring Material
    Steel
  • Inner Ring Width
  • Outer Ring Width
    0.3120 in
  • Grade
    Precision
  • Radial Static Load Capacity
    15600 lbf
  • Operating Temperature Range
    -30 to 300 °F
  • Series
    LHA
  • Manufacturer Product Page
  • UPC_NO
    781711484098
  • Weight
    0.04 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text