Motion
SBG 6S
1800601000 Spherical Plain Bearing - 0.3750 in Bore, 0.8125 in OD, .4060 in Inner Ring Width, Open, Precision Grade
Mi Item #00100209
MFR #SBG 6S
Price$48.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800601000 Spherical Plain Bearing - 0.3750 in Bore, 0.8125 in OD, .4060 in Inner Ring Width, Open, Precision Grade
Mi Item #00100209
MFR #SBG 6S

Mfr description
SBG 6S ROD END
  • Two-piece Precision Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel race Groove and lubrication hole in race
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.73/each

Specifications

Dimensions

  • Ball Diameter
    0.6560 in
  • Bore Diameter  
    0.3750 in
  • Inner Ring Width  
    0.4060 in
  • Misalignment Angle  
    10 °
  • Outer Ring Width
    0.3120 in
  • Outside Diameter  
    0.8125 in
  • Weight
    0.46 lbs

Details

  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • CAD Drawing
  • Closure Type
    Open
  • Grade
    Precision
  • Inner Ring Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SBG 6S
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288722533
  • Operating Temperature Range
    Max 350 °F
  • Outer Ring Material
    Alloy Steel - Heat Treated, Corrosion Resistant Plating
  • Product Type
    Spherical Plain Bearings
  • Race Material
    4130 Alloy Steel - heat treated - corrosion resistant plating
  • Radial Static Load Capacity
    18700 lbf
  • Series
    SBG-S
  • Type Of Bearing
    Radial
  • UPC_NO
    662288722533
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)