Motion
SBG 7S
1800701000 Spherical Plain Bearing - 0.4375 in Bore, 0.9062 in OD, .4370 in Inner Ring Width, Open, Precision Grade
MI ITEM #00100214
MFR #SBG 7S
Price$62.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800701000 Spherical Plain Bearing - 0.4375 in Bore, 0.9062 in OD, .4370 in Inner Ring Width, Open, Precision Grade
MI ITEM #00100214
MFR #SBG 7S

Mfr description
SBG 7S SPHERICAL PLAIN BEARING
  • Two-piece Precision Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel race Groove and lubrication hole in race
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.42/each

Specifications

Dimensions

  • Ball Diameter
    0.6870 in
  • Bore Diameter  
    0.4375 in
  • Inner Ring Width  
    0.4370 in
  • Misalignment Angle  
    9.5 °
  • Outer Ring Width
    0.3430 in
  • Outside Diameter  
    0.9062 in
  • Weight
    0.05 lbs

Details

  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • CAD Drawing
  • Closure Type
    Open
  • Grade
    Precision
  • Inner Ring Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SBG 7S
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288722540
  • Operating Temperature Range
    Max 350 °F
  • Outer Ring Material
    Alloy Steel - Corrosion Resistant Plating
  • Product Type
    Spherical Plain Bearings
  • Race Material
    4130 Alloy Steel - heat treated - corrosion resistant plating
  • Radial Static Load Capacity
    22300 lbf
  • Series
    SBG-S
  • Type Of Bearing
    Radial
  • UPC_NO
    662288722540

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)