Motion
LHA-8
Spherical Plain Bearing - 0.5000 in Bore, 1.0000 in OD, 1/2 in Inner Ring Width, Open, Precision Grade
MI ITEM #00100217
MFR #LHA-8
Price$220.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.5000 in Bore, 1.0000 in OD, 1/2 in Inner Ring Width, Open, Precision Grade
MI ITEM #00100217
MFR #LHA-8

Mfr description
LHA 8 SPHERICAL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$220.36/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Inner Ring Width  
    1/2 in
  • Misalignment Angle  
    10 °
  • Outer Ring Width
    0.3900 in
  • Outside Diameter  
    1.0000 in
  • Weight
    0.06 lbs

Details

  • Closure Type
    Open
  • Grade
    Precision
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Lubrication
  • Operating Temperature Range
    -30 to +300 °F
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Static Load Capacity
    22400 lbf
  • Type Of Bearing
    Radial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)