Motion
SBG12S
RBC Spherco Rod End Bearing - Standard Series SBG S, SBG, SBG SSD, 2 Piece - Metal to Metal
MI ITEM #00100242
MFR #SBG12S
Your Price$94.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Spherco Rod End Bearing - Standard Series SBG S, SBG, SBG SSD, 2 Piece - Metal to Metal
MI ITEM #00100242
MFR #SBG12S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$94.46/each(List $108.63)

Overview

Mfr description
SBG12S ROD END

Specifications

  • Type Of Bearing
    Spherical
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Relubrication
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    4130 or 4340 Alloy Steel
  • Inner Ring Width
  • Ball Diameter
    1.187 in
  • Outer Ring Width
    0.5930 in
  • Ball Material
    52100 Alloy Steel
  • Overall Width
    0.7500 in
  • Bearing Material
    52100 Bearing Quality Steel
  • Radial Static Load Capacity
    78000 lbf
  • Operating Temperature Range
    Maximum 250 °F
  • Series
    Spherco®
  • Manufacturer Upc Number
    637400175801
  • UPC_NO
    637400175801
  • Weight
    0.21 lb
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text