Motion
LHSS-3
Spherical Plain Bearing - 0.1900 in Bore, 0.5625 in OD, 0.281 in Inner Ring Width, Open, Precision Grade
MI ITEM #00100257
MFR #LHSS-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.1900 in Bore, 0.5625 in OD, 0.281 in Inner Ring Width, Open, Precision Grade
MI ITEM #00100257
MFR #LHSS-3

Mfr description
LHSS 3 SPHERICAL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.1900 in
  • Inner Ring Width  
    0.281 in
  • Outer Ring Width
    0.2180 in
  • Outside Diameter  
    0.5625 in
  • Weight
    0.02 lbs

Details

  • Closure Type
    Open
  • Grade
    Precision
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Lubrication
  • Operating Temperature Range
    -30 to +300 °F
  • Outer Ring Material
    Stainless Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Static Load Capacity
    5400 lbf
  • Type Of Bearing
    Radial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)