Motion
LHSS3
Spherical Plain Bearing - 0.1875 in Bore, 0.5600 in OD, 0.281 in Inner Ring Width, Open
Mi Item #00100258
MFR #LHSS3
Price$84.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.1875 in Bore, 0.5600 in OD, 0.281 in Inner Ring Width, Open
Mi Item #00100258
MFR #LHSS3

Mfr description
LHSS 3 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.58/each

Specifications

Dimensions

  • Ball Diameter
    0.406 in
  • Bore Diameter  
    0.1875 in
  • Inner Ring Width  
    0.281 in
  • Misalignment Angle  
    7 °
  • Outer Ring Width
    0.2180 in
  • Outside Diameter  
    0.5600 in
  • Overall Width
    0.2810 in
  • Weight
    0.02 lb

Details

  • Additional Details
    2 Piece Metal-to-Metal, Stainless Steel, Open Type, Corrosion Resistant
  • Application
    Clevis Applications, Pivot Points
  • Ball Material
    440C Stainless Steel
  • Bearing Material
    440C Stainless Steel
  • Closure Type
    Open
  • Inner Ring Material
    440C Stainless Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Upc Number
    637400157678
  • Operating Temperature Range
    -30 TO 300 °F
  • Outer Ring Material
    300 Series Stainless Steel
  • Outer Ring Type
    Two-Piece
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Stainless Steel
  • Radial Static Load Capacity
    4000 lbf
  • Series
    Heim®
  • Type Of Bearing
    Spherical
  • UPC_NO
    637400157678
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)