Overview
Mfr description
LHSS 4 SPHERICAL BRG
Specifications
- Type Of BearingRadial
- Bore Diameter
- Outside Diameter
- Lubrication TypeRequires Lubrication
- Closure TypeOpen
- Outer Ring MaterialStainless Steel
- Inner Ring MaterialStainless Steel
- Inner Ring Width
- Outer Ring Width0.2500 in
- GradePrecision
- Radial Static Load Capacity8400 lbf
- Operating Temperature Range-30 to 300 °F
- SeriesLHSS
- Manufacturer Product Page
- UPC_NO781711484319
- Weight0.02 lbs
- Product TypeSpherical Plain Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data