Motion
LHSS4
RBC Heim Spherical Bearing - Series LHA, LHB, LHSS, 2 Piece - Metal to Metal
MI ITEM #00100261
MFR #LHSS4
Your Price$75.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Heim Spherical Bearing - Series LHA, LHB, LHSS, 2 Piece - Metal to Metal
MI ITEM #00100261
MFR #LHSS4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$75.18/each(List $90.22)

Overview

Mfr description
LHSS 4 ROD END

Specifications

  • Type Of Bearing
    Spherical
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Relubrication
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    300 Series Stainless Steel
  • Inner Ring Width
  • Ball Diameter
    0.5 in
  • Outer Ring Width
    0.2500 in
  • Overall Width
    0.3430 in
  • Bearing Material
    440C Stainless Steel
  • Radial Static Load Capacity
    5650 lbf
  • Operating Temperature Range
    -30 TO 300 °F
  • Series
    Heim®
  • Manufacturer Upc Number
    637400157692
  • UPC_NO
    637400157692
  • Application
    Clevis Applications, Pivot Points
  • Weight
    0.02 lb
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text