Motion
LHSS6
Spherical Plain Bearing - 0.3750 in Bore, 0.8125 in OD, 0.406 in Inner Ring Width, Open
Mi Item #00100267
MFR #LHSS6
Price$92.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.3750 in Bore, 0.8125 in OD, 0.406 in Inner Ring Width, Open
Mi Item #00100267
MFR #LHSS6

Mfr description
LHSS 6 ROD END
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.88/each

Specifications

Dimensions

  • Ball Diameter
    0.625 in
  • Bore Diameter  
    0.3750 in
  • Inner Ring Width  
    0.406 in
  • Misalignment Angle  
    7.5 °
  • Outer Ring Width
    0.3120 in
  • Outside Diameter  
    0.8125 in
  • Overall Width
    0.4063 in
  • Weight
    0.04 lb

Details

  • Additional Details
    Inner race directly contacts outer race for added strength and extra static capacity | Unique manufacturing process yields industry-leading conformity between ball and outer race for maximum capacity
  • Application
    Clevis Applications, Pivot Points
  • Ball Material
    440C Stainless Steel
  • Bearing Material
    440C Stainless Steel
  • Closure Type
    Open
  • Inner Ring Material
    440C Stainless Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Upc Number
    637400157739
  • Operating Temperature Range
    -30 TO 300 °F
  • Outer Ring Material
    300 Series Stainless Steel
  • Outer Ring Type
    Two-Piece
  • Product Type
    Spherical Plain Bearings
  • Race Material
    440C Stainless Steel
  • Radial Static Load Capacity
    8800 lbf
  • Series
    Heim®
  • Type Of Bearing
    Spherical
  • UPC_NO
    637400157739
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)