Motion
LHSS-8
Spherical Plain Bearing - 0.5000 in Bore, 1.0000 in OD, 1/2 in Inner Ring Width, Open, Precision Grade
MI ITEM #00100272
MFR #LHSS-8
Your Price$325.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.5000 in Bore, 1.0000 in OD, 1/2 in Inner Ring Width, Open, Precision Grade
MI ITEM #00100272
MFR #LHSS-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$325.32/each(List $374.13)

Overview

Mfr description
LHSS 8 SPHERICAL BRG

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Lubrication
  • Closure Type
    Open
  • Outer Ring Material
    Stainless Steel
  • Inner Ring Material
    Stainless Steel
  • Inner Ring Width
  • Outer Ring Width
    0.3900 in
  • Grade
    Precision
  • Radial Static Load Capacity
    22400 lbf
  • Operating Temperature Range
    -30 to 300 °F
  • Series
    LHSS
  • Manufacturer Product Page
  • UPC_NO
    781711484357
  • Weight
    0.06 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text