Motion
LHSS10
Spherical Plain Bearing - 0.6250 in Bore, 1.1875 in OD, 0.625 in Inner Ring Width, Open
Mi Item #00100279
MFR #LHSS10
Price$148.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.6250 in Bore, 1.1875 in OD, 0.625 in Inner Ring Width, Open
Mi Item #00100279
MFR #LHSS10

Mfr description
LHSS 10 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.47/each

Specifications

Dimensions

  • Ball Diameter
    0.968 in
  • Bore Diameter  
    0.6250 in
  • Inner Ring Width  
    0.625 in
  • Misalignment Angle  
    7 °
  • Outer Ring Width
    0.5000 in
  • Outside Diameter  
    1.1875 in
  • Overall Width
    0.6250 in
  • Weight
    0.12 lb

Details

  • Additional Details
    Inner race directly contacts outer race for added strength and extra static capacity. Unique manufacturing process yields industry-leading conformity between ball and outer race for maximum capacity. Stainless Steel material for corrosion resistance
  • Application
    Clevis Applications, Pivot Points
  • Ball Material
    440C Stainless Steel
  • Bearing Material
    440C Stainless Steel
  • Closure Type
    Open
  • Inner Ring Material
    440C Stainless Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Catalog Number
    LHSS10
  • Manufacturer Upc Number
    637400157593
  • Operating Temperature Range
    -30 TO 300 °F
  • Outer Ring Material
    300 Series Stainless Steel
  • Outer Ring Type
    Two-Piece
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Stainless Steel
  • Radial Static Load Capacity
    21,800 lbf
  • Series
    Heim®
  • Type Of Bearing
    Spherical
  • UPC_NO
    637400157593
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)