Motion
LHSS-12
Spherical Plain Bearing - 0.7500 in Bore, 1.4375 in OD, 3/4 in Inner Ring Width, Open, Precision Grade
MI ITEM #00100281
MFR #LHSS-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.7500 in Bore, 1.4375 in OD, 3/4 in Inner Ring Width, Open, Precision Grade
MI ITEM #00100281
MFR #LHSS-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LHSS 12 SPHERICAL BRG

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Lubrication
  • Closure Type
    Open
  • Outer Ring Material
    Stainless Steel
  • Inner Ring Material
    Chrome Steel
  • Inner Ring Width
  • Outer Ring Width
    0.5930 in
  • Grade
    Precision
  • Radial Static Load Capacity
    50000 lbf
  • Operating Temperature Range
    -30 to +300 °F
  • Weight
    0.20 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text