Motion
LHSS-14
Spherical Plain Bearing - 0.8750 in Bore, 1.5625 in OD, 7/8 in Inner Ring Width, Open, Precision Grade
MI ITEM #00100284
MFR #LHSS-14
Price$683.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.8750 in Bore, 1.5625 in OD, 7/8 in Inner Ring Width, Open, Precision Grade
MI ITEM #00100284
MFR #LHSS-14

Mfr description
LHSS 14 SPHERICAL BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$683.09/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Inner Ring Width  
    0.8750 in
  • Outer Ring Width
    0.7030 in
  • Outside Diameter  
    1.5625 in
  • Weight
    0.27 lbs

Details

  • Closure Type
    Open
  • Grade
    Precision
  • Inner Ring Material
    Stainless Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Product Page
  • Operating Temperature Range
    -30 to 300 °F
  • Outer Ring Material
    Stainless Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Static Load Capacity
    86000 lbf
  • Series
    LHSS
  • Type Of Bearing
    Radial
  • UPC_NO
    781711484395

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)