Motion
GAC 60 F

SKF
GAC 60 F

Angular Contact Spherical Plain Bearing - 60 mm Bore, 95 mm OD, 23 mm Inner Ring Width, Open
Mi Item #00100297
MFR #GAC 60 F
Price$746.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GAC 60 F

Angular Contact Spherical Plain Bearing - 60 mm Bore, 95 mm OD, 23 mm Inner Ring Width, Open
Mi Item #00100297
MFR #GAC 60 F

Mfr description
GAC 60 F BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$746.67/each

Specifications

Dimensions

  • Ball Diameter
    3.4843 in, 88.50 mm
  • Bore Diameter  
    60 mm
  • Inner Ring Width  
    23 mm
  • Misalignment Angle  
    3 °
  • Outer Ring Width
    21 mm
  • Outside Diameter  
    95 mm
  • Overall Width
    23 mm
  • Weight
    1.57 lbs

Details

  • Additional Details
    Maintenance-Free
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Inner Ring Material
    Steel
  • Liner Material
    PTFE FRP
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Catalog Number
    GAC 60 F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577003065
  • Operating Temperature Range
    -40 to + 165 °F °F
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    69.5 kN
  • Radial Static Load Capacity
    112 kN
  • Series
    GAC
  • Type Of Bearing
    Angular Contact
  • UPC_NO
    7316577003065
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)