Motion
1591604000

SEALMASTER
1591604000

1591604000 Female Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 1.0000 in, Shank Thread Size: 1-1/4 - 12 in, Self Lubricating
MI ITEM #00100326
MFR #1591604000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1591604000

1591604000 Female Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 1.0000 in, Shank Thread Size: 1-1/4 - 12 in, Self Lubricating
MI ITEM #00100326
MFR #1591604000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CFFL 16T ROD END
  • Two-Piece Commercial Construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Female External Left-Hand Threads PTFE Liner

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    #1 1/4-12
  • Thread Direction
    Left Hand
  • Grade
    Precision
  • Misalignment Angle
    8.5
  • Thread Type
    UNF
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Race Material
    TEFLON
  • Radial Static Load Capacity
    21000 lbf
  • Operating Temperature Range
    Max 250 °F
  • Head Diameter
    2.7500 in
  • Lubrication
    Self Lubricating
  • Head Width
    1.0000 in
  • Series
    CFF
  • Manufacturer Catalog Number
    CFFL 16T
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288721246
  • UPC_NO
    662288721246
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    2.38 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    1-1/4-12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text