Motion
LHSSE-6
Spherical Plain Bearing - 0.3750 in Bore, 0.8125 in OD, 0.406 in Inner Ring Width, Open, Precision Grade
Mi Item #00100336
MFR #LHSSE-6
Price$320.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.3750 in Bore, 0.8125 in OD, 0.406 in Inner Ring Width, Open, Precision Grade
Mi Item #00100336
MFR #LHSSE-6

Mfr description
LHSSE 6 SPHERICAL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$320.43/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Inner Ring Width  
    0.4060 in
  • Misalignment Angle  
    (a2) Mounting:± 7.5°, (a3) Mounting: ± 10.5°, (a4) Mounting: ± 23 °
  • Outer Ring Width
    0.3120 in
  • Outside Diameter  
    0.8125 in
  • Weight
    0.05 lbs

Details

  • Closure Type
    Open
  • Grade
    Precision
  • Inner Ring Material
    Steel
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Product Page
  • Operating Temperature Range
    -30 to 300 °F
  • Outer Ring Material
    Stainless Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE Fabric
  • Radial Static Load Capacity
    8250 lbf
  • Series
    LHSSE
  • Type Of Bearing
    Radial
  • UPC_NO
    781711480298
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)