Motion
LHSSE-8
Spherical Plain Bearing - 0.5000 in Bore, 1.0000 in OD, 1/2 in Inner Ring Width, Open, Precision Grade
MI ITEM #00100344
MFR #LHSSE-8
Price$378.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.5000 in Bore, 1.0000 in OD, 1/2 in Inner Ring Width, Open, Precision Grade
MI ITEM #00100344
MFR #LHSSE-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$378.62/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Inner Ring Width  
    0.5000 in
  • Outer Ring Width
    0.3900 in
  • Outside Diameter  
    1.0000 in
  • Weight
    0.07 lbs

Details

  • Closure Type
    Open
  • Grade
    Precision
  • Inner Ring Material
    Steel
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Product Page
  • Operating Temperature Range
    -30 to 300 °F
  • Outer Ring Material
    Stainless Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE Fabric
  • Radial Static Load Capacity
    13600 lbf
  • Series
    LHSSE
  • Type Of Bearing
    Radial
  • UPC_NO
    781711480328

Overview

Mfr description
LHSSE 8 SPHERICAL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text