Motion
LHSA8L
MI ITEM #00100347
MFR #LHSA8L
List Price$42.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00100347
MFR #LHSA8L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.60/each for your price

Overview

Mfr description
LHSA 8L BRG

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Thread Type
    M8
  • Lubrication Type
    Non-Lubricated
  • Operating Temperature Range
    - 20°C to + 80 °C
  • Head Diameter
    24 mm
  • Overall Height
    48 mm
  • Series
    LHSA
  • UPC_NO
    4549557036224
  • Manufacturer Catalog
  • Weight
    0.14 lb
  • Maximum Outside Diameter
    24 mm
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M8x1.25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text