Motion
LHSSE-9
Spherical Plain Bearing - 0.5625 in Bore, 1.0937 in OD, 0.562 in Inner Ring Width, Open, Precision Grade
MI ITEM #00100348
MFR #LHSSE-9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.5625 in Bore, 1.0937 in OD, 0.562 in Inner Ring Width, Open, Precision Grade
MI ITEM #00100348
MFR #LHSSE-9

Mfr description
LHSSE 9 SPHERICAL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.5625 in
  • Inner Ring Width  
    0.562 in
  • Outer Ring Width
    0.4370 in
  • Outside Diameter  
    1.0937 in

Details

  • Closure Type
    Open
  • Grade
    Precision
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Operating Temperature Range
    -30 to +300 °F
  • Outer Ring Material
    Stainless Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE Fabric
  • Radial Static Load Capacity
    15900 lbf
  • Type Of Bearing
    Radial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)