Motion
LHSSE-14

BOSTON GEAR
LHSSE-14

Spherical Plain Bearing - 0.8750 in Bore, 1.5625 in OD, 7/8 in Inner Ring Width, Open, Precision Grade
Mi Item #00100360
MFR #LHSSE-14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
LHSSE-14

Spherical Plain Bearing - 0.8750 in Bore, 1.5625 in OD, 7/8 in Inner Ring Width, Open, Precision Grade
Mi Item #00100360
MFR #LHSSE-14

Mfr description
LHSSE 14 SPHERICAL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Inner Ring Width  
    0.8750 in
  • Outer Ring Width
    0.7030 in
  • Outside Diameter  
    1.5625 in
  • Weight
    0.28 lbs

Details

  • Closure Type
    Open
  • Grade
    Precision
  • Inner Ring Material
    Steel
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Product Page
  • Operating Temperature Range
    -30 to 300 °F
  • Outer Ring Material
    Stainless Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE Fabric
  • Radial Static Load Capacity
    41100 lbf
  • Series
    LHSSE
  • Type Of Bearing
    Radial
  • UPC_NO
    781711480366
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)