Motion
RCB-081214-FS

JTEKT KOYO (NRB)
RCB-081214-FS

Drawn Cup Needle Roller Bearing - Roller Clutch, 1/2 in Bore, 0.7500 in OD, 0.8750 in Width, Open
MI ITEM #00100390
MFR #RCB-081214-FS
Price$49.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
RCB-081214-FS

Drawn Cup Needle Roller Bearing - Roller Clutch, 1/2 in Bore, 0.7500 in OD, 0.8750 in Width, Open
MI ITEM #00100390
MFR #RCB-081214-FS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$49.47/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Outside Diameter  
    0.7500 in
  • Overall Width  
    0.8750 in
  • Precision Rating
    Not Rated
  • Torque
    8.85 N-m
  • Weight
    0.04 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Polymer
  • Closure Type
    Open
  • Drawn Cup Type
    Roller Clutch
  • Long Description
    The RCB-081214-FS Drawn Cup Needle Roller Bearing offers a 1/2 in bore diameter, open closure type, roller clutch drawn cup configuration, 0.7500 in outside diameter, 0.8750 in overall width, and 0.04 lbs weight, making it suitable for one-way clutch and indexing applications.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    17000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Clutch Spring Material
    Stainless Steel
  • Roller Type
    Needle Roller
  • Series
    RCB
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790205729

Overview

Mfr description
RCB 081214-FS BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought