Motion
LHSSVV-10

BOSTON GEAR
LHSSVV-10

Spherical Plain Bearing - 0.6250 in Bore, 1.1875 in OD, 5/8 in Inner Ring Width, Open, Precision Grade
MI ITEM #00100394
MFR #LHSSVV-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
LHSSVV-10

Spherical Plain Bearing - 0.6250 in Bore, 1.1875 in OD, 5/8 in Inner Ring Width, Open, Precision Grade
MI ITEM #00100394
MFR #LHSSVV-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LHSSVV 10 SPHERICAL BRG

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Closure Type
    Open
  • Outer Ring Material
    Stainless Steel
  • Inner Ring Material
    Chrome Steel
  • Inner Ring Width
  • Outer Ring Width
    0.5000 in
  • Grade
    Precision
  • Race Material
    PTFE Fabric
  • Radial Static Load Capacity
    21000 lbf
  • Operating Temperature Range
    -30 to +300 °F
  • Weight
    0.11 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text