Motion
SBG 8SA

SEALMASTER
SBG 8SA

1800804000 Spherical Plain Bearing - 0.5000 in Bore, 1.0000 in OD, .5000 in Inner Ring Width, Open, Precision Grade
MI ITEM #00100414
MFR #SBG 8SA
Price$102.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SBG 8SA

1800804000 Spherical Plain Bearing - 0.5000 in Bore, 1.0000 in OD, .5000 in Inner Ring Width, Open, Precision Grade
MI ITEM #00100414
MFR #SBG 8SA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$102.69/each

Specifications

Dimensions

  • Ball Diameter
    0.7810 in
  • Bore Diameter  
    0.5000 in
  • Inner Ring Width  
    0.5000 in
  • Misalignment Angle  
    10 °
  • Outer Ring Width
    0.3900 in
  • Outside Diameter  
    1.0000 in
  • Weight
    0.07 lbs

Details

  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • CAD Drawing
  • Closure Type
    Open
  • Grade
    Precision
  • Inner Ring Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SBG 8SA
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288722663
  • Operating Temperature Range
    Max 350 °F
  • Outer Ring Material
    Aluminum Bronze
  • Product Type
    Spherical Plain Bearings
  • Race Material
    4130 Alloy Steel - heat treated - corrosion resistant plating
  • Radial Static Load Capacity
    26900 lbf
  • Series
    SBG-SA
  • Type Of Bearing
    Radial
  • UPC_NO
    662288722663

Overview

Mfr description
SBG 8SA ROD END
  • Two-piece Precision Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel race Groove and lubrication hole in race

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text