Motion
1801404000

SEALMASTER
1801404000

Spherical Plain Bearing - 0.8750 in Bore, 1.5625 in OD, 0.8750 in Inner Ring Width, Open, Precision Grade
Mi Item #00100428
MFR #1801404000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1801404000

Spherical Plain Bearing - 0.8750 in Bore, 1.5625 in OD, 0.8750 in Inner Ring Width, Open, Precision Grade
Mi Item #00100428
MFR #1801404000

Mfr description
SBG 14SA ROD END
  • Two-piece Precision Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel race Groove and lubrication hole in race
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    1.3120 in, 33.33 mm
  • Bore Diameter  
    0.8750 in
  • Inner Ring Width  
    0.8750 in
  • Misalignment Angle  
    9.5 °
  • Outer Ring Width
    0.7030 in
  • Outside Diameter  
    1.5625 in
  • Overall Width
    0.8750 in
  • Weight
    0.26 lbs

Details

  • Additional Details
    Relubricatable
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Bearing Material
    Heat-Treated Steel
  • CAD Drawing
  • Closure Type
    Open
  • Grade
    Precision
  • Harmonization Code
    8483.30.8070
  • Inner Ring Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SBG 14SA
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288722700
  • Operating Temperature Range
    Max 350 °F
  • Outer Ring Material
    Alloy Steel - Heat Treated, Corrosion Resistant Plating
  • Outer Ring Type
    Two-Piece
  • Product Type
    Spherical Plain Bearings
  • Race Material
    4130 Alloy Steel - heat treated - corrosion resistant plating
  • Radial Static Load Capacity
    103000 lbf
  • Series
    SBG-SA
  • Type Of Bearing
    Radial
  • UPC_NO
    662288722700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)