Motion
LHSA12L
LHSA - Female Threaded Left Hand Spherical Rod End Bearing, Thread Size: M12 x 1.75, Bore Diameter: 12 mm
MI ITEM #00100437
MFR #LHSA12L
Your Price$68.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LHSA - Female Threaded Left Hand Spherical Rod End Bearing, Thread Size: M12 x 1.75, Bore Diameter: 12 mm
MI ITEM #00100437
MFR #LHSA12L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$68.39/each(List $78.66)

Overview

Mfr description
LHSA 12-L ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Thread Type
    M
  • Lubrication Type
    Non-Lubricated
  • Operating Temperature Range
    -20 to 80 °C
  • Head Diameter
    34 mm
  • Lubrication
    Grease
  • Ball Diameter
    22.23 mm
  • Length To Ball Center
    50 mm
  • Overall Height
    67 mm
  • Shank Thread Length
  • Series
    LHSA
  • UPC_NO
    4549557036286
  • Manufacturer Catalog
  • Weight
    0.40 lbs
  • Maximum Outside Diameter
    34 mm
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M12 x 1.75

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text