Motion
XAM-6
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 0.3750 in, Shank Thread Size: 7/16-20
MI ITEM #00100440
MFR #XAM-6
Your Price$74.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 0.3750 in, Shank Thread Size: 7/16-20
MI ITEM #00100440
MFR #XAM-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$74.87/each(List $103.32)

Overview

Mfr description
XAM-6 MALE ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    7/16-20
  • Thread Direction
    Right Hand
  • Misalignment Angle
    10 º
  • Thread Type
    UNF-3A
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Alloy Steel
  • Ball Material
    Alloy Steel
  • Race Material
    Steel
  • Radial Static Load Capacity
    17508 lbf
  • Head Diameter
    1.1250 in
  • Head Width
    0.4060 in
  • Ball Diameter
    0.7187 in
  • Overall Height
    2.6875 in
  • Series
    XAM
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029045929
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.16 lb
  • Product Type
    Spherical Rod Ends
  • Thread Size
    7/16-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text