Motion
SBG 3SS

SEALMASTER
SBG 3SS

Spherical Plain Bearing - 0.1875 in Bore, 0.5625 in OD, .2810 in Inner Ring Width, Open, Precision Grade
MI ITEM #00100465
MFR #SBG 3SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SBG 3SS

Spherical Plain Bearing - 0.1875 in Bore, 0.5625 in OD, .2810 in Inner Ring Width, Open, Precision Grade
MI ITEM #00100465
MFR #SBG 3SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.1875 in
  • Inner Ring Width  
    .2810 in
  • Misalignment Angle  
    11.5 °
  • Outer Ring Width
    0.2180 in
  • Outside Diameter  
    0.5625 in
  • Weight
    0.44 lbs

Details

  • Additional Details
    Heat Treated Steel Race
  • Ball Material
    Stainless steel - heat treated
  • Closure Type
    Open
  • Grade
    Precision
  • Harmonization Code
    8483.30.8070
  • Inner Ring Material
    Stainless Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    1800302000
  • Operating Temperature Range
    Max 500°
  • Outer Ring Material
    Heat Treated Steel
  • Outer Ring Type
    Two-Piece
  • Product Type
    Spherical Plain Bearings
  • Race Material
    300 Series stainless steel
  • Radial Static Load Capacity
    4400 lbf
  • Series
    SBG-SS
  • Type Of Bearing
    Radial
  • UPC_NO
    662288722724

Overview

Mfr description
SBG 3SS ROD END

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text