Motion
SBG 4SS

SEALMASTER
SBG 4SS

Spherical Plain Bearing - 0.2500 in Bore, 0.6563 in OD, 0.3430 in Inner Ring Width, Open, Precision Grade
Mi Item #00100467
MFR #SBG 4SS
Price$347.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SBG 4SS

Spherical Plain Bearing - 0.2500 in Bore, 0.6563 in OD, 0.3430 in Inner Ring Width, Open, Precision Grade
Mi Item #00100467
MFR #SBG 4SS

Mfr description
SBG 4SS ROD END
  • Two-piece Precision Heat Treated, Stainless Steel; Ball Stainless Steel Race Groove and lubrication hole in race
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$347.19/each

Specifications

Dimensions

  • Ball Diameter
    0.5000 in, 12.70 mm
  • Bore Diameter  
    0.2500 in
  • Inner Ring Width  
    0.3430 in
  • Misalignment Angle  
    13.5 °
  • Outer Ring Width
    0.2500 in
  • Outside Diameter  
    0.6563 in
  • Overall Width
    0.3430 in
  • Weight
    0.02 lbs

Details

  • Additional Details
    Annular Groove and Holes
  • Ball Material
    Stainless Steel - Heat Treated
  • Bearing Material
    Stainless Steel
  • CAD Drawing
  • Closure Type
    Open
  • Grade
    Precision
  • Harmonization Code
    8483.30.8070
  • Inner Ring Material
    Stainless Steel - Heat Treated
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SBG 4SS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288722731
  • Operating Temperature Range
    Max 500 °F
  • Outer Ring Material
    300 Series Stainless steel
  • Outer Ring Type
    Two-Piece
  • Product Type
    Spherical Plain Bearings
  • Race Material
    300 Series stainless steel
  • Radial Static Load Capacity
    6700 lbf
  • Series
    SBG-SS
  • Type Of Bearing
    Radial
  • UPC_NO
    662288722731
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)