Motion
1800502000

SEALMASTER
1800502000

1800502000 Spherical Plain Bearing - 0.3125 in Bore, 0.7500 in OD, .3750 in Inner Ring Width, Open, Precision Grade
MI ITEM #00100469
MFR #1800502000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1800502000

1800502000 Spherical Plain Bearing - 0.3125 in Bore, 0.7500 in OD, .3750 in Inner Ring Width, Open, Precision Grade
MI ITEM #00100469
MFR #1800502000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SBG 5SS ROD END
  • Two-piece Precision Heat Treated, Stainless Steel; Ball Stainless Steel Race Groove and lubrication hole in race

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Lubrication
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    300 Series Stainless steel
  • Inner Ring Material
    Stainless Steel - Heat Treated
  • Inner Ring Width
  • Ball Diameter
    0.5620 in
  • Outer Ring Width
    0.2810 in
  • Ball Material
    Stainless Steel - Heat Treated
  • Grade
    Precision
  • Race Material
    300 Series stainless steel
  • Radial Static Load Capacity
    9200 lbf
  • Operating Temperature Range
    Max 500 °F
  • Series
    SBG-SS
  • Manufacturer Catalog Number
    SBG 5SS
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    662288722748
  • UPC_NO
    662288722748
  • Weight
    0.03 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text