Motion
SBG8SS
RBC Spherco Rod End Bearing - Standard Series SBG S, SBG, SBG SSD, 2 Piece - Metal to Metal
MI ITEM #00100476
MFR #SBG8SS
Your Price$104.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Spherco Rod End Bearing - Standard Series SBG S, SBG, SBG SSD, 2 Piece - Metal to Metal
MI ITEM #00100476
MFR #SBG8SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$104.68/each(List $120.39)

Overview

Mfr description
SBG 8 SS ROD END

Specifications

  • Type Of Bearing
    Spherical
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Relubrication
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    300 Series Stainless Steel
  • Inner Ring Width
  • Ball Diameter
    0.781 in
  • Outer Ring Width
    0.3900 in
  • Ball Material
    440C Stainless Steel
  • Overall Width
    0.5000 in
  • Bearing Material
    440C Stainless Steel
  • Radial Static Load Capacity
    17900 lbf
  • Operating Temperature Range
    Maximum 750 °F
  • Series
    Spherco®
  • Manufacturer Upc Number
    637400175894
  • UPC_NO
    637400175894
  • Weight
    0.07 lb
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text