Motion
CS160LW
Crowned Cam Follower-Hex Head - 5.0000 in Roller Dia, 2.7500 in Roller Width, 2.0000 in Stud Dia, 5.0625 in Stud Length, Sealed, Chrome Steel Material
Mi Item #00100479
MFR #CS160LW
Price$3,033.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower-Hex Head - 5.0000 in Roller Dia, 2.7500 in Roller Width, 2.0000 in Stud Dia, 5.0625 in Stud Length, Sealed, Chrome Steel Material
Mi Item #00100479
MFR #CS160LW

Mfr description
CS 160 LW CAM FOLLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,033.66/each

Specifications

Dimensions

  • Roller Diameter  
    5 in
  • Roller Width  
    2.7500 in
  • Stud Diameter  
    2.0000 in
  • Thread Size
    2-12
  • Weight
    18.65 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Lubrication Hole Location
    Stud End, Stud Side
  • Max Rpm
    1000 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Static Load Capacity
    55000 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • UPC_NO
    637400020682
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)