Motion
SBG10SS
RBC Spherco Rod End Bearing - Standard Series SBG S, SBG, SBG SSD, 2 Piece - Metal to Metal
MI ITEM #00100481
MFR #SBG10SS
Price$148.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Spherco Rod End Bearing - Standard Series SBG S, SBG, SBG SSD, 2 Piece - Metal to Metal
MI ITEM #00100481
MFR #SBG10SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$148.47/each

Specifications

Dimensions

  • Ball Diameter
    0.968 in
  • Bore Diameter  
    0.6300 in
  • Inner Ring Width  
    0.625 in
  • Misalignment Angle  
    7 °
  • Outer Ring Width
    0.5000 in
  • Outside Diameter  
    1.1900 in
  • Overall Width
    0.6250 in
  • Weight
    0.12 lb

Details

  • Bearing Material
    440C Stainless Steel
  • Closure Type
    Open
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400183851
  • Operating Temperature Range
    Maximum 750 °F
  • Outer Ring Material
    300 Series Stainless Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Static Load Capacity
    32000 lbf
  • Series
    Spherco®
  • Type Of Bearing
    Spherical
  • UPC_NO
    637400183851

Overview

Mfr description
SBG 10 SS SPHERICAL PLAIN BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text