Motion
6068MC3
Radial/Deep Groove Ball Bearing - Straight Bore, 340 mm ID, 520 mm OD, 82 mm Width
MI ITEM #00100511
MFR #6068MC3
List Price$32,838.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 340 mm ID, 520 mm OD, 82 mm Width
MI ITEM #00100511
MFR #6068MC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32,838.32/each for your price

Overview

Mfr description
6068MC3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    82 mm
  • Overall Width
  • Overall Length
    520 mm
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Internal Clearance
    C3
  • Outer Ring Width
    82 mm
  • Manufacturer Catalog Number
    6068MC3
  • Manufacturer Upc Number
    029176836800
  • UPC_NO
    029176836800
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6068MC3 is a high-capacity radial/deep groove ball bearing with a 340 mm bore and 520 mm OD, engineered for extreme-duty industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text