Motion
6836M
Radial/deep Groove Ball Bearing - Straight Bore, 180 mm ID, 225 mm OD, 22 mm Width, Open, Without Snap Ring, C0 Internal Clearance
MI ITEM #00100630
MFR #6836M
Price$4,305.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 180 mm ID, 225 mm OD, 22 mm Width, Open, Without Snap Ring, C0 Internal Clearance
MI ITEM #00100630
MFR #6836M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,305.10/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    22 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    22 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    4.45 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6836 M BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6836M is a radial deep groove ball bearing with a 180 mm bore, open, 225 mm outside diameter, and 22 mm width for industrial applications.
  • Manufacturer Catalog Number
    6836M
  • Manufacturer Upc Number
    029176075247
  • Max Rpm
    2800 rpm
  • Maximum Operating RPM
    2800 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    60500 N
  • Radial Static Load Capacity
    78500 N, 17647.5 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    68
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176075247

Overview

Mfr description
6836 M BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought