Motion
BTS 16 LS  BRG
Radial Spherical Plain Bearing - 1.0000 in Bore, 2.2500 in OD, 1.8750 in Inner Ring Width, Sealed, Commercial Extra Capacity Grade
MI ITEM #00100710
MFR #BTS 16 LS BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial Spherical Plain Bearing - 1.0000 in Bore, 2.2500 in OD, 1.8750 in Inner Ring Width, Sealed, Commercial Extra Capacity Grade
MI ITEM #00100710
MFR #BTS 16 LS BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BTS 16 LS BRG

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Lubrication
  • Closure Type
    Sealed
  • Outer Ring Material
    Carbon Steel
  • Inner Ring Width
  • Outer Ring Width
    0.8750 in
  • Ball Material
    Alloy Steel Heat Treated;Chrome Plated
  • Grade
    Commercial Extra Capacity
  • Seal Material
    Synthetic Rubber
  • Construction
    Two Piece Metal to Metal
  • Overall Width
    1.8750 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400180348
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text