Specifications
Dimensions
- Ball Diameter2.0000 in
- Bore Diameter1.2500 in
- Inner Ring Width1.8750 in
- Misalignment Angle9.5 °
- Outer Ring Width0.8750 in
- Outside Diameter2.3750 in
- Weight1.11 lbs
Details
- Ball MaterialAlloy Steel - Heat Treated - Chrome Plated
- CAD Drawing
- Closure TypeSealed
- GradePrecision
- Inner Ring MaterialAlloy Steel - Heat Treated - Chrome Plated
- Lubrication TypeRequires Lubrication
- Manufacturer Catalog
- Manufacturer Catalog NumberBTS 20LS
- Manufacturer Product Page
- Manufacturer Upc Number662288722267
- Operating Temperature RangeMax 350 °F
- Outer Ring MaterialCarbon Steel - Corrosion Resistant Plating
- Product TypeSpherical Plain Bearings
- Race MaterialCarbon Steel - corrosion resistant plating
- Radial Static Load Capacity94000 lbf
- Seal MaterialSynthetic rubber
- SeriesBTS-LS
- Type Of BearingRadial
- UPC_NO662288722267
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)