Motion
BTS 20 LS  BRG
Radial Spherical Plain Bearing - 1.2500 in Bore, 2.3750 in OD, 1.8750 in Inner Ring Width, Sealed, Commercial Extra Capacity Grade
MI ITEM #00100718
MFR #BTS 20 LS BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial Spherical Plain Bearing - 1.2500 in Bore, 2.3750 in OD, 1.8750 in Inner Ring Width, Sealed, Commercial Extra Capacity Grade
MI ITEM #00100718
MFR #BTS 20 LS BRG

Mfr description
BTS 20 LS BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Inner Ring Width  
    1.8750 in
  • Outer Ring Width
    0.8750 in
  • Outside Diameter  
    2.3750 in
  • Overall Width
    1.8750 in

Details

  • Ball Material
    Alloy Steel Heat Treated;Chrome Plated
  • Closure Type
    Sealed
  • Construction
    Two Piece Metal to Metal
  • Grade
    Commercial Extra Capacity
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400180393
  • Outer Ring Material
    Carbon Steel
  • Product Type
    Spherical Plain Bearings
  • Seal Material
    Synthetic Rubber
  • Type Of Bearing
    Radial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)