Motion
1842405000

SEALMASTER
1842405000

1842405000 Spherical Plain Bearing - 1.5000 in Bore, 2.7500 in OD, 1.8750 in Inner Ring Width, Sealed, Precision, Heavy Duty Grade
MI ITEM #00100721
MFR #1842405000
List Price$808.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1842405000

1842405000 Spherical Plain Bearing - 1.5000 in Bore, 2.7500 in OD, 1.8750 in Inner Ring Width, Sealed, Precision, Heavy Duty Grade
MI ITEM #00100721
MFR #1842405000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$808.86/each for your price

Overview

Mfr description
BTS 24LS BRG
  • Two-Piece Heavy Duty Precision Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel race Nitrile Rubber Seals

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Lubrication
  • Closure Type
    Sealed
  • Misalignment Angle
  • Outer Ring Material
    Carbon Steel - Corrosion Resistant Plating
  • Inner Ring Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Inner Ring Width
  • Ball Diameter
    2.3750 in
  • Outer Ring Width
    1.0000 in
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Grade
    Precision
  • Race Material
    Carbon Steel - corrosion resistant plating
  • Seal Material
    Synthetic rubber
  • Radial Static Load Capacity
    130000 lbf
  • Operating Temperature Range
    Max 350 °F
  • Series
    BTS-LS
  • Manufacturer Catalog Number
    BTS 24LS
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    662288722274
  • UPC_NO
    662288722274
  • Weight
    1.59 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text