Motion
1430308000

SEALMASTER
1430308000

1430308000 Female Threaded with Male Stud Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.1900 in, Shank Thread Size: #10-32, No Fitting
MI ITEM #00100730
MFR #1430308000
List Price$173.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1430308000

1430308000 Female Threaded with Male Stud Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.1900 in, Shank Thread Size: #10-32, No Fitting
MI ITEM #00100730
MFR #1430308000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$173.80/each for your price

Overview

Mfr description
TF 3Y ROD END
  • Three-Piece Commercial Construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Female External Threads One-Piece Bronze Race Y Stud

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    #10-32
  • Thread Direction
    Right Hand
  • Grade
    Commercial
  • Thread Type
    UNF
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Race Material
    Bronze
  • Radial Static Load Capacity
    1850 lbf
  • Operating Temperature Range
    Max 350 °F
  • Head Diameter
    0.6250 in
  • Lubrication
    Grease
  • Head Width
    0.2500 in
  • Series
    TF
  • Manufacturer Catalog Number
    TF 3Y
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288723936
  • UPC_NO
    662288723936
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    0.05 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    10-32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text