Motion
SMLG1640

HEIM BEARING
SMLG1640

Schaublin® Spherical Rod End - Grade: Metric Precision, Bore Diameter: 16 mm, Shank Thread Size: M16 x2, Regreasable
Mi Item #00100746
MFR #SMLG1640
Price$543.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEIM BEARING
SMLG1640

Schaublin® Spherical Rod End - Grade: Metric Precision, Bore Diameter: 16 mm, Shank Thread Size: M16 x2, Regreasable
Mi Item #00100746
MFR #SMLG1640

Mfr description
SMLG1640 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$543.58/each

Specifications

Dimensions

  • Ball Diameter
    1 in
  • Bore Diameter  
    16 mm
  • Head Diameter
    1.0000 in
  • Head Width
    1 in
  • Length To Ball Center
    66 mm
  • Misalignment Angle
    15 °
  • Overall Height
    3.0000 in
  • Shank Thread Length  
    40 mm
  • Shank Thread Size
    M16 x2
  • Thread Size
    M16x2
  • Weight
    0.37 lb

Details

  • Ball Material
    Chrome Steel
  • Finish Coating
    Steel
  • Grade
    Metric Precision
  • Housing Material
    15 mm
  • Manufacturer Upc Number
    637400202316
  • Max Operating Temperature
    248 °F
  • Operating Temperature Range
    -22 to +248 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Brass
  • Radial Static Load Capacity
    9824 lbf
  • Rod End Type
    Male
  • Series
    Schaublin®
  • Thread Direction
    Left Hand
  • Thread Type
    Metric
  • UPC_NO
    637400202316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)