Motion
1431008000

SEALMASTER
1431008000

1431008000 Female Threaded with Male Stud Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18, No Fitting
MI ITEM #00100769
MFR #1431008000
List Price$424.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1431008000

1431008000 Female Threaded with Male Stud Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18, No Fitting
MI ITEM #00100769
MFR #1431008000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$424.02/each for your price

Overview

Mfr description
TF 10Y ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    5/8-18
  • Thread Direction
    Right Hand
  • Grade
    Commercial
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Ball Material
    Alloy Steel - heat treated - chrome plated
  • Race Material
    Bronze
  • Radial Static Load Capacity
    8050 lbf
  • Operating Temperature Range
    Max 350°
  • Head Diameter
    1.5000 in
  • Lubrication
    Grease
  • Head Width
    .5620 in
  • Series
    TF
  • Manufacturer Catalog Number
    1431008000
  • UPC_NO
    662288723998
  • CAD Drawing
  • Weight
    0.71 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    5/8-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text