Motion
CW-12S
Female Threaded Right Hand Spherical Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16
MI ITEM #00100772
MFR #CW-12S
Your Price$118.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Spherical Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16
MI ITEM #00100772
MFR #CW-12S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$118.26/each(List $128.69)

Overview

Mfr description
CW-12S FEMALE ROD END W/ STUD

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    3/4-16
  • Thread Direction
    Right Hand
  • Grade
    Economy/General Purpose
  • Misalignment Angle
    50 º
  • Thread Type
    UNF-2B
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Low Carbon Steel
  • Ball Material
    Alloy Steel
  • Race Material
    None
  • Radial Static Load Capacity
    2841 lbf
  • Head Diameter
    1.7500 in
  • Head Width
    0.5930 in
  • Ball Diameter
    1.3125 in
  • Overall Height
    3.7500 in
  • Series
    CW
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029022685
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    1.11 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    3/4-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text