Motion
1430609000

SEALMASTER
1430609000

1430609000 Female Threaded with Male Stud Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.3750 in, Shank Thread Size: 3/8-24, With Lubrication Fitting
MI ITEM #00100780
MFR #1430609000
Your Price$181.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1430609000

1430609000 Female Threaded with Male Stud Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.3750 in, Shank Thread Size: 3/8-24, With Lubrication Fitting
MI ITEM #00100780
MFR #1430609000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$181.85/each(List $209.12)

Overview

Mfr description
TF 6YN ROD END
  • Three-Piece Commercial Construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Female External Threads One-Piece Bronze Race Y Stud

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    #3/8-24
  • Thread Direction
    Right Hand
  • Grade
    Commercial
  • Thread Type
    UNF
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Race Material
    Bronze
  • Radial Static Load Capacity
    4450 lbf
  • Operating Temperature Range
    Max 350 °F
  • Head Diameter
    1.0000 in
  • Lubrication
    Grease
  • Head Width
    0.4060 in
  • Series
    TF
  • Manufacturer Catalog Number
    TF 6YN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288724407
  • UPC_NO
    662288724407
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    0.20 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    3/8-24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text