Motion
1430709000

SEALMASTER
1430709000

1430709000 Female Threaded with Male Stud Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.4375 in, Shank Thread Size: 7/16-20, With Lubrication Fitting
MI ITEM #00100788
MFR #1430709000
List Price$239.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1430709000

1430709000 Female Threaded with Male Stud Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.4375 in, Shank Thread Size: 7/16-20, With Lubrication Fitting
MI ITEM #00100788
MFR #1430709000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$239.55/each for your price

Overview

Mfr description
TF 7YN ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    7/16-20
  • Thread Direction
    Right Hand
  • Grade
    Commercial
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Ball Material
    Alloy Steel - heat treated - chrome plated
  • Race Material
    Bronze
  • Radial Static Load Capacity
    5350 lbf
  • Operating Temperature Range
    Max 350°
  • Head Diameter
    1.1250 in
  • Lubrication
    Grease
  • Head Width
    .4370 in
  • Series
    TF
  • Manufacturer Catalog Number
    1430709000
  • UPC_NO
    662288724414
  • CAD Drawing
  • Weight
    0.29 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    7/16-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text