Motion
CG-3S
Female Threaded Left Hand Spherical Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.1900 in, Shank Thread Size: 10-32
Mi Item #00100828
MFR #CG-3S
Price$31.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Left Hand Spherical Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.1900 in, Shank Thread Size: 10-32
Mi Item #00100828
MFR #CG-3S

Mfr description
CG-3S FEMALE L/H ROD END W/ STUD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.45/each

Specifications

Dimensions

  • Bore Diameter  
    0.1900 in
  • Head Diameter
    0.6250 in
  • Head Width
    0.2340 in
  • Misalignment Angle
    45 º
  • Overall Height
    1.3745 in
  • Shank Thread Size
    10-32
  • Thread Size
    10-32
  • Weight
    0.05 lb

Details

  • Ball Material
    Alloy Steel
  • Grade
    Economy/General Purpose
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Low Carbon Steel
  • Lubrication Type
    Flush Type
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    None
  • Radial Static Load Capacity
    240 lbf
  • Rod End Type
    Female
  • Series
    CG
  • Thread Direction
    Left Hand
  • Thread Type
    UNF-2B-LH
  • UPC_NO
    190029020636
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)