Motion
CM-8S
Male Threaded Right Hand Spherical Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20
MI ITEM #00100831
MFR #CM-8S
Your Price$42.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Spherical Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20
MI ITEM #00100831
MFR #CM-8S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$42.06/each(List $58.06)

Overview

Mfr description
CM-8S MALE ROD END W/ STUD

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    1/2-20
  • Thread Direction
    Right Hand
  • Grade
    Economy/General Purpose
  • Misalignment Angle
    48 º
  • Thread Type
    UNF-3A
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Low Carbon Steel
  • Ball Material
    Alloy Steel
  • Race Material
    None
  • Radial Static Load Capacity
    1668 lbf
  • Head Diameter
    1.3120 in
  • Head Width
    0.4530 in
  • Ball Diameter
    0.9375 in
  • Overall Height
    3.0940 in
  • Series
    CM
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029021442
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.35 lb
  • Product Type
    Spherical Rod Ends
  • Thread Size
    1/2-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text