Motion
TM 10Y
1421008000 Male Threaded with Male Stud Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18, No Fitting
MI ITEM #00100840
MFR #TM 10Y
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1421008000 Male Threaded with Male Stud Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18, No Fitting
MI ITEM #00100840
MFR #TM 10Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TM 10Y ROD END
  • Two-Piece Commercial Construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Male External Threads Y Stud

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    #5/8-18
  • Thread Direction
    Right Hand
  • Grade
    Commercial
  • Thread Type
    UNF
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Race Material
    Bronze
  • Radial Static Load Capacity
    8050 lbf
  • Operating Temperature Range
    Max 350 °F
  • Head Diameter
    1.5000 in
  • Lubrication
    Grease
  • Head Width
    0.5620 in
  • Series
    TM
  • Manufacturer Catalog Number
    TM 10Y
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288724070
  • UPC_NO
    662288724070
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    0.66 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    5/8-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text