Motion
CG-5
CG - Female Threaded with Male Stud Left Hand Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.3125 in, Shank Thread Size: 5/16-24 in, With Lubrication Fitting
MI ITEM #00100843
MFR #CG-5
List Price$38.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CG - Female Threaded with Male Stud Left Hand Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.3125 in, Shank Thread Size: 5/16-24 in, With Lubrication Fitting
MI ITEM #00100843
MFR #CG-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.81/each for your price

Overview

Mfr description
CG-5SZ FEMALE L/H ROD END W/ STUD&ZERK

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Grade
    Economy/General Purpose
  • Misalignment Angle
    22 °
  • Thread Type
    UNF
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Steel
  • Ball Material
    Steel
  • Race Material
    None
  • Radial Static Load Capacity
    3824 lbs
  • Head Diameter
    0.8750 in
  • Head Width
    0.3125 in
  • Ball Diameter
    0.6250 in
  • Series
    CG
  • UPC_NO
    190029048142
  • Weight
    0.08 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    5/16-24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text