Motion
CG-7S
Female Threaded Left Hand Spherical Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.4375 in, Shank Thread Size: 7/16-20
MI ITEM #00100856
MFR #CG-7S
Your Price$32.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Left Hand Spherical Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.4375 in, Shank Thread Size: 7/16-20
MI ITEM #00100856
MFR #CG-7S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32.54/each(List $44.90)

Overview

Mfr description
CG-7S FEMALE L/H ROD END W/ STUD

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    7/16-20
  • Thread Direction
    Left Hand
  • Grade
    Economy/General Purpose
  • Misalignment Angle
    44 º
  • Thread Type
    UNF-2B-LH
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Low Carbon Steel
  • Ball Material
    Alloy Steel
  • Race Material
    None
  • Radial Static Load Capacity
    1269 lbf
  • Head Diameter
    1.1250 in
  • Head Width
    0.4060 in
  • Ball Diameter
    0.8125 in
  • Overall Height
    2.3745 in
  • Series
    CG
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029020810
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.27 lb
  • Product Type
    Spherical Rod Ends
  • Thread Size
    7/16-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text